Beli mccb 125a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)atribut:
- Dimensions (mm): 165x105x60
- Number Of Poles (P): 3
- Schneider Electric MX Shunt Trip Gopact MCCBDeskripsi:This electrical auxiliary is a shunt trip release (MX) for new GoPact MCCB 125. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The rated operational voltage Un is 110/415VAC 50/60Hz. The MX release opens the circuit breaker when its supply voltage is above 70% of its rated operational voltage. The maximum response time is 17ms. The power consumption is 6VA at 380/415VAC 50/60Hz. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Device Application: Control
- Device Short Name: MX
- Product Range: GoPact MCCB
- Product or Component Type: Voltage release
- Response Time (ms): 25
- Threshold Tripping Voltage: 0.7-1.1 Un opening
- Voltage Release Type: Shunt trip
- Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- ABB Current TransformerDeskripsi:CT PRO XT 40 Current transformerCT PRO XT 40 is used to transform primary currents to../5A secondary currents for c.a. measurement instrumentsatribut:
- Current Limit Function: FS 5
- Frequency (Hz): 50-60
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)atribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)atribut:
- Depth (mm): 60
- Height (mm): 165
- Number Of Poles (P): 3
- Width (mm): 105
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 250A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 160A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (112A-160A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (1920A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 1.9 kg. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
- TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- ABB Moulded Case Circuit Breakers Formula DSA (MCCB/Pemutus Sirkuit)Deskripsi:A1A 125 TMF 15-400 3p F FC.BREAKER FORMULA A1A 125 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMF R 15-400 A
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60L (Pemutus Sirkuit)atribut:
- Trip Unit Technology: Thermal-Magnetic
- Device Application: Distribution
- Network Type: AC, DC
Daftar Harga mccb 125a Terbaru October 2026
| Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB) | Rp1.299.900 |
| Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit) | Rp1.899.900 |
| Schneider Electric Circuit breaker ComPacT NSX New Generation (Pemutus Sirkuit) | Rp2.299.900 |
| Schneider Electric MX Shunt Trip Gopact MCCB | Rp899.900 |
| Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB) | Rp2.499.900 |
| ABB Current Transformer | Rp329.900 |
| Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit) | Rp1.599.900 |
| Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit) | Rp1.099.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp379.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/qnP111965959-1.jpg)
/8bP103110299-14.jpg)
/gjP102071595-6.jpg)

/r5P111965977-1.jpg)

/l6P102071762-13.jpg)
/fiP103109558-10.jpg)
/byP102040430-2.jpg)
/luP103102786-11.jpg)
/a3P103109363-21.jpg)
/8hP103110305-15.jpg)
/bpP103102421-11.jpg)
/rnP111965995-1.jpg)
/5zP111209215-1.jpg)
/16P102072042-24.jpg)

/8aP106983298-1.jpg)
/oaP106936874-1.jpg)
/8cP108905300-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)